CA10FR4ANT/827/LED2 85082 CA10 3.8W 2700K DIMMABLE FROSTED FILAMENT E12 PROLED PK=10/100

Item #: 3007350

Cat #: 85082

UPC: 807154850822

to view pricing and more.
Documents & Guides
CA10FR4ANT/827/LED2 85082 CA10 3.8W 2700K DIMMABLE FROSTED FILAMENT E12 PROLED PK=10/100

Overview

CA10FR4ANT/827/LED2 85082 CA10 3.8W 2700K DIMMABLE FROSTED FILAMENT E12 PROLED PK=10/100
Also known as: 807154850822, 85082

Specifications

Shape: CA10 (Bent Tip)
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Frosted
Wattage: 3.800
Dimmable: Yes