Compression Lug, Copper, 2-Hole

Item #: 3007977

Cat #: LCD10-14AF-L

UPC: 074983973767

to view pricing and more.
Compression Lug, Copper, 2-Hole, Standard Barrel Lug with Window, #10 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel Lug with Window, #10 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983973767, LCD10-14AF-L

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 90°
Allowable Gauge Range: 10
Material: Copper
Angle: 90°
Mounting: 2-Hole
Allowable Gauge Range: 10