10 AWG THHN/THWN-2 Stranded Copper, Orange, 500'

Item #: 300805

Cat #: THHN10STRORN500CL

UPC: 980100630461

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Coil

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Coil

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100630461, THHN10STRORN500CL

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Color: Orange
Material: Copper
Conductors: 1
Package Type: Coil
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded