Standard Plug, Male, A12 Shell, 4 Contacts, 16 AWG, Basketweave

Item #: 300832

Cat #: A12-SP-416M-08B-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Male A12 Shell Size, 4 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"

Overview

Standard Plug, Male A12 Shell Size, 4 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"
Also known as: A12-SP-416M-08B-01

Specifications

Type: Standard Plug
Gender: Male
Size: A12
Gauge: 16 AWG
Type: Standard Plug
Size: A12
Gender: Male
Gauge: 16 AWG