Chandelier Six Light Polished

Item #: 3009

Cat #: 3411-02

UPC: 785652341120

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Brass Ball, Polycarbonate Candle Cover;style: Colonial; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Number Of Lamps: 6; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Ball, White Candle Cover; Mounting: Center Lock-up; Width: 23-1/2 In; Height: 18-1/4 In, 56-3/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: No; Backplate Size: 1-1/16 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Brass Ball, Polycarbonate Candle Cover;style: Colonial; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Number Of Lamps: 6; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Ball, White Candle Cover; Mounting: Center Lock-up; Width: 23-1/2 In; Height: 18-1/4 In, 56-3/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: No; Backplate Size: 1-1/16 In Depth X 5 In Diameter
Also known as: 785652341120, 3411-02

Specifications

Wattage: 60
Type: Chandelier
Wattage: 60
Type: Chandelier