This product has been discontinued.

Explosion-Proof Recepactle w/ Box, 150A, 3PH
Item #: 300952
Cat #: EBR1534FD150
UPC: 781381109901
to view pricing and more.
Documents & Guides
Explosion-Proof Recepactle w/ Box, 150A, 3 Phase, Surface Mount, 4 Pole, 3 WireEBR 150A 3W 4P FD
Overview
Explosion-Proof Recepactle w/ Box, 150A, 3 Phase, Surface Mount, 4 Pole, 3 WireEBR 150A 3W 4P FD
Also known as: 781381109901, EBR1534FD150
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Amps: | 150 |
| Phase: | 3 |
| Amps: | 150 |
| Mounting: | Surface |