PL LC MB 30S/54C 3PH 200A N1

Item #: 300972

Cat #: P3054B3200CU

UPC: 662643853872

to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643853872, P3054B3200CU

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Volts AC: 120/208, 120/240
Spaces: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: PL
Circuits: 54
Type: Main Breaker
Phase: 3
Spaces: 30
IP/NEMA Rating: NEMA 1
Circuits: 54
Amps: 200
Volts AC: 120/208, 120/240
Mounting: Surface
Family / Style: PL