3W4P ARK RCPT 3 HUBS 2 PIPE PLGS 3/4

Item #: 300980

Cat #: CES2214

UPC: 782274127606

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite CES receptacle, 7A/30A, Through feed, Three-wire, four-pole, Brass or copper contact, Style 2, 1 HP/3 HP, Copper-free aluminum, 3-phase, Spring door, 3/4", Delayed action circuit breaking, 120-240/480 Vac

Overview

Eaton Crouse-Hinds series Arktite CES receptacle, 7A/30A, Through feed, Three-wire, four-pole, Brass or copper contact, Style 2, 1 HP/3 HP, Copper-free aluminum, 3-phase, Spring door, 3/4", Delayed action circuit breaking, 120-240/480 Vac

CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 782274127606, CES2214

Specifications

Gangs: 1
Gangs: 1