Safety Switch, 200A, 4P, 240V/250DC, HD Fusible, NEMA 1

Item #: 300986

Cat #: DH424FGK

UPC: 782114121306

to view pricing and more.
200 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

200 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782114121306, DH424FGK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 240
Amps: 200
Mounting: Surface
Poles: 4
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240