Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, yellow, 30mm, LED yellow, 110-120V

Item #: 300992

Cat #: 9001KP1LYY31

UPC: 785901575559

to view pricing and more.
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, yellow, 30mm, LED yellow, 110-120V

Overview

Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, yellow, 30mm, LED yellow, 110-120V

This pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Also known as: 785901575559, 9001KP1LYY31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round