Push Button, Boot, Silicone, Red, 30mm

Item #: 3010

Cat #: 800H-N101R

UPC: 662073275077

to view pricing and more.
Documents & Guides
Push Button, Boot, Silicone, Red, Stainless Steel Insert, 30 mm

Overview

Push Button, Boot, Silicone, Red, Stainless Steel Insert, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N101R from Rockwell Automation® is an 800H accessory. It is a red, push-button boot. It is silicon. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073275077, 800H-N101R

Specifications

Diameter: 3/4 in
Type: Cover
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Cover