PVC Coated 45° GRC Elbow, 4"

Item #: 301023

Cat #: ELL445-G

UPC: 704508370756

to view pricing and more.
Documents & Guides
PVC Coated 45° GRC Elbow, 4"

Overview

PVC Coated 45° GRC Elbow, 4"

A PVC-coated rigid steel elbow is a factory-bent conduit fitting designed to route electrical and data wire raceways around 90-degree (or alternative) turns while protecting wiring in harsh or corrosive environments.

Also known as: 704508370756, ELL445-G

Specifications

Color: Gray
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Color: Gray
Angle: 45°
Diameter: 4 in
Material: PVC Coated Steel