BUSS SMALL DIMENSION

Item #: 301043

Cat #: BP/MDL-15

UPC: 051712814942

to view pricing and more.
Documents & Guides
BUS BP/MDL-15 BUSS SMALL DIMENSION

Overview

BUS BP/MDL-15 BUSS SMALL DIMENSION
Also known as: 051712814942, BP/MDL-15

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 15
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 15
Volts AC: 32
Length: 1.250 in