Decora Wallplate, 1-Gang, Type 302 Stainless Steel
Item #:
30111
Cat #:
84401-40
UPC:
078477435120
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel, Box Quantity 20
Overview
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel, Box Quantity 20
Also known as: 078477435120, 84401-40
Specifications
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Mounting: | Device |
Material: | Stainless Steel |
Color: | Stainless |
Size: | Standard |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)