Overview

MULTI9 GFP 4P 25A 260MA A 480Y/277V RCCB

This product is a Multi GFP residual current circuit breaker (RCCB). It is a 4P circuit breaker with 25A In rated current, a sensitivity of 260mA with a A-SI type protection class. It protects persons against electric shock by direct contact. It also protects installations against fire risks. The tripping upon fault is indicated by a red mechanical status indicator on the front panel. The A-SI type offers enhanced immunity to electrical disturbances. This product is dedicated to original equipment manufacturers (OEM) and control panel builders in indisutrial and tertiary buildings. It is compliant with IEC/EN 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. It has a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 440VAC. The Uimp rated impulse withstand voltage is 6kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 8. The product colour is light grey (RAL7035). The dimensions are (W) 72mm x (H) 81mm x (D) 60mm. The weight is 0.45kg. It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. The operating temperature is from -25°C to 60°C. The storage temperature is from -40°C to 70°C.

Also known as: 606481198528, M9R84425

Specifications

No Specifications Available