1 PB Enclosure 4.50" x 2.88" x 2.62"

Item #: 30118

Cat #: ED1PB1

UPC: 783510576905

to view pricing and more.
PB Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB X 30.5mm, Material/Finish: Steel/Gray

Overview

PB Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB X 30.5mm, Material/Finish: Steel/Gray

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510576905, ED1PB1

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 30.5-mm or 22.5-mm size holes

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Enclosure
Color: Gray
Material: Steel
Diameter: 30.500 mm
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Diameter: 30.500 mm
Type: Enclosure
Material: Steel