COMPARTMENTALIZED METER-PAK 3 SOCKETS HORN BYPASS 5 JAWS 300A BUS 125A MAX BREAKER RATING RINGLESS

Item #: 3011886

Cat #: MPCH33125

UPC: 606487955941

to view pricing and more.

Overview

COMPARTMENTALIZED METER-PAK 3 SOCKETS HORN BYPASS 5 JAWS 300A BUS 125A MAX BREAKER RATING RINGLESS

Square D brand MP Meter Pak meter centers offer a wide range of multi metering applications. UL Listed NEMA Type 3R construction meeting latest UL, NEC & EUSERC standards. Dedicated neutral and ground landings within each tenant compartment Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter pak is rated at 125 A with 3 positions. It has a 300 A main bus This system is Ringless Horn-bypass type

Also known as: 606487955941, MPCH33125

Specifications

No Specifications Available