COMPARTMENTALIZED METER-PAK 5 SOCKETS HORN BYPASS 5 JAWS 800A BUS 200A MAX BREAKER RATING RINGLESS

Item #: 3011888

Cat #: MPCH85200

UPC: 606487956016

to view pricing and more.

Overview

COMPARTMENTALIZED METER-PAK 5 SOCKETS HORN BYPASS 5 JAWS 800A BUS 200A MAX BREAKER RATING RINGLESS

Square D brand MP Meter Pak meter centers offer a wide range of multi metering applications. UL Listed NEMA Type 3R construction meeting latest UL, NEC & EUSERC standards. Dedicated neutral and ground landings within each tenant compartment Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter pak is rated at 200 A with 5 positions. It has a 800 A main bus. This system is Ringless Horn-bypass type

Also known as: 606487956016, MPCH85200

Specifications

No Specifications Available