Panel For Enclosure, 6" x 4", N Series, Carbon Steel

Item #: 30120

Cat #: BP64CS

UPC: 785928905438

to view pricing and more.
Documents & Guides
Panel For Enclosure, 6" x 4", N Series, Carbon Steel

Overview

Panel For Enclosure, 6" x 4", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905438, BP64CS

Specifications

Width: 4 in
Height: 6 in
Material: Carbon Steel
Width: 4 in
Material: Carbon Steel
Height: 6 in