This product may not be available in all locations.
2
more

Breaker, Molded Case, 600A, 3P, 600VAC, 25 - 100kAIC, M-Frame
Item #: 301272
Cat #: MJA36600
UPC: 785901504757
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 25 - 100 kAIC, M-Frame
Overview
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 25 - 100 kAIC, M-Frame
Also known as: 785901504757, MJA36600
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 600 |
| Standards: | California Proposition 65 |