Panel, 12.25" x 10.25", Steel

Item #: 301310

Cat #: A14N12PP

UPC: 783510487898

Sign In or Register to view pricing and more.
Panel For Enclosure, 12.25" x 10.25", For Type 1 & 3R Enclosures, Material/Finish: Steel/Gray

Overview

Panel For Enclosure, 12.25" x 10.25", For Type 1 & 3R Enclosures, Material/Finish: Steel/Gray

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510487898, A14N12PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Finish: Powder Coated
Weight: 1.640 lb
Color: Gray
Weight: 1.640 lb
Finish: Powder Coated