Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 1m

Item #: 301323

Cat #: 2090-CPWM7DF-10AA01

UPC: 884951215986

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 1 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 1 meter

2090CORD

Also known as: 884951215986, 2090-CPWM7DF-10AA01

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 1 m
Gauge: 10 AWG
Length: 1 m
Type: Cable, Power