Disconnect Switch, 80mm Pistol Handle, NEMA 1/3R/12, Black

Item #: 301388
Cat #: OHB80L6
UPC: 662019757582
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.
OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.
Also known as: 662019757582, OHB80L6

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Black
Length: 3.100 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3.100 in

Customer Reviews

No reviews for this product
(0)