Contactor, 11A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 301408
Cat #: A12-30-10-84
UPC:
Sign In or Register to view pricing and more.
11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: A12-30-10-84

Specifications

Volts AC Control: 120
Poles: 3
Size: A12
Mounting: DIN Rail, Surface
Amps: 25, 11
Family / Style: A-Line
Volts AC: 600
Volts AC Control: 120
Size: A12
Amps: 25, 11
Volts AC: 600
Poles: 3
Mounting: DIN Rail, Surface
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)