Abb 1svr500100r0000 Delay On Make T

Item #: 301412

Cat #: 1SVR500100R0000

UPC: 013614350652

to view pricing and more.
Documents & Guides
Abb; Electronic Time Relay; Ct-erd 12, On-delay; Timing Range: 05 S - 100 Hr; Coil: 24 - 240 Vac, 24 - 48 Vdc; Contact Configuration: 1 C/o; Contact Rating: 250v, 6 Amp; Mounting: Din Rail (en 60715), Snap-on; Connection: Fine Strand With Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Fine Strand Without Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Rigid: (2) 20 - 16 Awg/(1) 20- 12 Awg; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 0.69 In Width X 2.76 In Heightx 2.28 In Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Damp Heat: 95 Pct Rh; Switching Current: 100 Milamp Minimum; Switching Current: 6 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive), 6 Amp At 24 Vdc (resistive), 2 Amp At 24 Vdc(inductive); Recovery Time: Less Than 50 Ms; Accuracy: Less Than 005 Pct Withinthe Rated Control Supply Voltage, Less Than 06 Pct Within The Temperature Range;amperage Rating: 53.52 Milamp At 115 Vac, 61.1 Milamp At 230 Vac, 14.7 Milamp At24 Vdc; Output Circuit: 15-16/18; Indicator: Green LED For Supply Voltage, Yellow LED For Relay Status; Stripping Length: 7 Mm; Contact Material: Cd-free; Tightening Torque: 0.5 - 0.8 N-m; Switching Voltage: 12 V Minimum

Overview

Abb; Electronic Time Relay; Ct-erd 12, On-delay; Timing Range: 05 S - 100 Hr; Coil: 24 - 240 Vac, 24 - 48 Vdc; Contact Configuration: 1 C/o; Contact Rating: 250v, 6 Amp; Mounting: Din Rail (en 60715), Snap-on; Connection: Fine Strand With Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Fine Strand Without Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Rigid: (2) 20 - 16 Awg/(1) 20- 12 Awg; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 0.69 In Width X 2.76 In Heightx 2.28 In Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Damp Heat: 95 Pct Rh; Switching Current: 100 Milamp Minimum; Switching Current: 6 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive), 6 Amp At 24 Vdc (resistive), 2 Amp At 24 Vdc(inductive); Recovery Time: Less Than 50 Ms; Accuracy: Less Than 005 Pct Withinthe Rated Control Supply Voltage, Less Than 06 Pct Within The Temperature Range;amperage Rating: 53.52 Milamp At 115 Vac, 61.1 Milamp At 230 Vac, 14.7 Milamp At24 Vdc; Output Circuit: 15-16/18; Indicator: Green LED For Supply Voltage, Yellow LED For Relay Status; Stripping Length: 7 Mm; Contact Material: Cd-free; Tightening Torque: 0.5 - 0.8 N-m; Switching Voltage: 12 V Minimum

The CT-ERD.12 is a single-function electronic time relay from the CT-D timer range. It provides an ON-delay (delay on make) function with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 - 48 V DC / 24 - 240 V AC and has a 1 c/o (SPDT) output rated at 250 V / 4 A.

Also known as: 013614350652, 1SVR500100R0000

Specifications

Type: SPDT
Type: SPDT