This product may not be available in all locations.
2
more

Meter Pak, 4 Socket, 200A, 4 Jaw, 600A Bus, Ringed, 240VAC
Item #: 3014453
Cat #: MPC64200
UPC:
to view pricing and more.
Documents & Guides
Meter Pak, 4 Socket, 200 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pak, 4 Socket, 200 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Square D brand MP Meter Pak meter centers offer a wide range of multi metering applications. UL Listed NEMA Type 3R construction meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device creating lighter, more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter pak is rated at 200 A with 4 positions. It has a 600 A main bus. This system is ring type.
Also known as: MPC64200
Specifications
| Amps: | 200, 600 |
| Sockets: | 4 |
| Poles: | 2 |
| Type: | Meter Pack |
| Mounting: | Surface |
| Phase: | 1 |
| Jaws: | 4 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200, 600 |
| Poles: | 2 |
| Mounting: | Surface |
| Jaws: | 4 |
| Standards: | California Proposition 65 |
| Sockets: | 4 |
| Type: | Meter Pack |
| Phase: | 1 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |