REXEL logo

Calibration Label *** Discontinued ***

Item #: 3015
Cat #: WO-10
UPC: 662820350101
Sign In or Register to view pricing and more.
Calibration Label, Vinyl Cloth, Dimensions: 1.5" x 0.625", Color: Green On White *** Discontinued ***

Product Overview

Calibration Label, Vinyl Cloth, Dimensions: 1.5" x 0.625", Color: Green On White *** Discontinued ***
Also known as: 662820350101, WO-10
Frequently Bought Together (27)
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Thomas & Betts
5333 Liquidtight Connector, Straight, 3/4", Insulated, Steel
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Brady
PWM-PK-1 Wire Marker Booklet
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Power-Strut
PS-1100-3/8-SS 3/8" Pipe Clamp
Power-Strut
PSRS-3/8-SS Spring Nut, Long Spring, Size: 3/8-16, Stainless Steel
HellermannTyton
111-00732 EFTE Cable Ties,7.9",+1.97",ETFE,BU,100
Southwire
2588SW0002 Contractor Extension Cord, 15A, 125V, 50', Yellow, Indicator
Power-Strut
PSRS-1/4-SS Spring Nut, Long Spring, Size: 1/4-20, Stainless Steel
3M
130C-2X30FT Linerless Rubber Splicing Tape, 2" x 30'
Power-Strut
PS603-SS End Angle, 2-Hole, Bolt Hole: 9/16", Stainless Steel
Philips Lighting
C150S55/ALTO-12PK High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2
Power-Strut
PS1100-3/4-SS Rigid Strut Strap, 3/4", Stainless Steel
Leviton
GFA15-3TC In-Line GFCI, Molded-On Plug & Tri-Connector, 15A, Auto, 3'
Panduit
PSL-CBNT Breaker Lockout
Leviton
1201-2I Single-Pole Toggle Switch, 15A, 120/277V, Ivory, Industrial Grade
Appleton
CG-5050S Cord Grip, Liquidtight, Steel, 0.500" - 0.625", Pink, 1/2"
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Power-Strut
PS1100-1/2SS Rigid Strut Strap, 1/2", Stainless Steel
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Thomas & Betts
WT2000 HANDTOOL A B C AB PT RA RB RC INS
Federal Signal
350-120-30 Vibrating Horn, 120V AC, Surface Mount, Gray

Specifications

Length: 1 1/2 in
Type: Label
Product Width: 0.625 in
Material: Vinyl
Color: White
Standards: California Proposition 65
Length: 1 1/2 in
Product Width: 0.625 in
Color: White
Type: Label
Material: Vinyl
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)