Calibration Label

Item #: 3015

Cat #: WO-10

UPC: 662820350101

to view pricing and more.
Documents & Guides
Calibration Label, Vinyl Cloth, Dimensions: 1.5" x 0.625", Color: Green On White

Overview

Calibration Label, Vinyl Cloth, Dimensions: 1.5" x 0.625", Color: Green On White

WO series write-on inspection and calibration labels are made of a durable and economical vinyl cloth that can be repositioned with ease.

Also known as: 662820350101, WO-10

Specifications

Length: 1 1/2 in
Type: Label
Width: 0.625 in
Material: Vinyl
Color: White
Standards: California Proposition 65
Length: 1 1/2 in
Width: 0.625 in
Color: White
Type: Label
Material: Vinyl
Standards: California Proposition 65