MULTI9 COMB 2P6 MOD FOR C60BP

Item #: 3015138

Cat #: M9XUP206

UPC: 606481192816

to view pricing and more.

Overview

MULTI9 COMB 2P6 MOD FOR C60BP

Experience the efficient and safe power distribution with the Multi9 comb busbar, featuring a horizontal, insulated, uncuttable design for reliable power distribution. Dedicated to (Line) installations, the comb busbar ensures a reliable distribution type (L1, L2). It has a width of 6 modules of 18mm, ensuring compatibility with various installations. The comb busbar is suitable for 3 devices of 2P and features a 36mm distance between ways, ensuring optimal compatibility and efficiency. It is compatible with Multi9 C60BP. Its current rating is 115A at 40°C, and the rated operational voltage is 480VAC (phase and phase) and 277 VAC (phase and neutral). The rated insulation voltage is 1000VAC, conforming to UL 508 standard. Additionally, the pollution degree 3 ensures reliable performance in challenging environments. Its colour is light grey (RAL 7035). The resistance to flames and abnormal heat is rated at 960°C within 30 seconds, in accordance with IEC 60695-2-1 standard, ensuring superior safety and durability. The Multi9 protection range provides security and simplicity with devices easy to install as well as to dismount. Composed of robust and stylish products, they answer all the needs for efficiency and reliability.

Also known as: 606481192816, M9XUP206

Specifications

No Specifications Available