Breaker, Miniature, 8A, 240V, 1P, DIN Rail Mount, Lug In, Lug Out

Item #: 301555

Cat #: 60109

UPC: 785901409724

to view pricing and more.
Documents & Guides
Breaker, Miniature, 8 Amp, 120/240 Volt AC, 1-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve

Overview

Breaker, Miniature, 8 Amp, 120/240 Volt AC, 1-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve
Also known as: 785901409724, 60109

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Volts AC: 120, 240
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8