Terminal Block, Panel Mount, 60A, 600V AC/DC, 3P

Item #: 30159
Cat #: 1492-ED103
UPC: 781180163845
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Panel Mount, 60 Amp, 600 Volt AC/DC, 3 Pole, 14 - 4 AWG, Pulls Apart to Disconnect all Poles from Circuit

Overview

Terminal Block, Panel Mount, 60 Amp, 600 Volt AC/DC, 3 Pole, 14 - 4 AWG, Pulls Apart to Disconnect all Poles from Circuit
Also known as: 781180163845, 1492-ED103

Specifications

Mounting: Panel
Family / Style: 1492
Volts DC: 600
Color: White
Volts AC: 600
Amps: 60
Allowable Gauge Range: 14 - 4
Mounting: Panel
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 14 - 4
Family / Style: 1492
Color: White
Amps: 60

Customer Reviews

No reviews for this product
(0)