Typ1 Lrg Fs Enc - Disc

Item #: 301713

Cat #: A60XN7324FSLP

UPC: 783510139032

to view pricing and more.
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 60.00x73.00x24.00, Material/finish: Steel/gray

Overview

Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 60.00x73.00x24.00, Material/finish: Steel/gray

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510139032, A60XN7324FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Depth: 24 in
Color: Light Gray
Height: 60 in
IP/NEMA Rating: NEMA 1, IP30
Width: 73 in
Material: Steel
Finish: Powder Coated
Depth: 24 in
Height: 60 in
Width: 73 in
Finish: Powder Coated
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Material: Steel