Pole Climber Set, Gaffs 15" to 19"

Item #: 3017285

Cat #: CN1972AR

UPC: 092644520396

to view pricing and more.
Pole Climbers with 1-1/2-Inch Gaffs, Complete Set, 8-Inch x 8-Inch (203 x 203 mm) cushioned, high-grade leather climber pads for maximum comfort

Overview

Pole Climbers with 1-1/2-Inch Gaffs, Complete Set, 8-Inch x 8-Inch (203 x 203 mm) cushioned, high-grade leather climber pads for maximum comfort
Also known as: 092644520396, CN1972AR

Specifications

Type: Gaff Guard
Length: 8 in
Standards: California Proposition 65
Type: Gaff Guard
Standards: California Proposition 65
Length: 8 in