LED Trim, 4", Satin Nickel Reflector/White Flange, Wet Location Listed

Item #: 301764

Cat #: LED-1437-11W-FL-30K-SN

UPC:

to view pricing and more.
Documents & Guides
LED Trim, 4", Satin Nickel Reflector/White Flange, Wet Location Listed

Overview

LED Trim, 4", Satin Nickel Reflector/White Flange, Wet Location Listed
Also known as: LED-1437-11W-FL-30K-SN

Specifications

Color: Satin Nickel, White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: Satin Nickel, White
Diameter: 4 in
Type: Trim
Light Technology: LED