BUSS SMALL DIMENSION FUSE

Item #: 30177

Cat #: GDB-125MA

UPC: 051712431675

to view pricing and more.
Documents & Guides
125mA 250V 5x20mm Glass Fast Acting Fuse

Overview

125mA 250V 5x20mm Glass Fast Acting Fuse
Also known as: 051712431675, GDB-125MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, IEC, Electronic
Amps: 0.125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Speed: Fast Acting
Length: 20 mm
Amps: 0.125
Mounting: Cartridge
Diameter: 5 mm
Type: Glass, IEC, Electronic
Volts AC: 250
Interrupt Rating DC: 35