40 lb Screw Mount Cable Tie

Item #: 301795

Cat #: TY534MX

UPC: 786210807010

to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 6" (152 mm). Width: 0.14" (3.6 mm). Mount: #8 Screw. Color: Black. Package Quantity: 100.

Overview

Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 6" (152 mm). Width: 0.14" (3.6 mm). Mount: #8 Screw. Color: Black. Package Quantity: 100.

Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Also known as: 786210807010, TY534MX

Specifications

Length: 6 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 6 in
Weight Capacity: 40 lbs
Color: Black
Material: Nylon