SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V 60A 3 POLE GROUND LUGS

Item #: 3018660

Cat #: VHU362RBGL

UPC: 606485895034

to view pricing and more.
SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V 60A 3 POLE GROUND LUGS

Overview

SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V 60A 3 POLE GROUND LUGS

Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 200A with a voltage 600 VAC and 600 VDC. This short circuit rating for a non-fusible switches is based upon the Square D circuit breakers or Mag-Gard motor circuit protectors chosen as upstream protection This switch is Type 3R rated with a galvannealed steel enclosure and comes with factory installed viewing window and are surface mounted. The safety switch has a 3-wire configuration of 3 poles but a solid neutral can be installed in the field using solid neutral kit. The disconnect comes with factory installed equipment ground lugs. The wire range for this switch is AWG 12...AWG 6 aluminium and AWG 14...AWG 6 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.

Also known as: 606485895034, VHU362RBGL

Specifications

No Specifications Available