Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil

Item #: 30191

Cat #: LP1K0610BD

UPC: 389110363220

to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil

LP1K0610BD is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil and 1NO auxiliary contact allowing easy integration to all control systems. LP1K0610BD is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 2.2kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it can be easily integrated into all control systems thanks to its 24V DC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Ready for connection to all control systems thanks to a 24V DC control voltage and 1NO built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).

Also known as: 389110363220, LP1K0610BD

Specifications

Amps: 6
Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Motor Rated
Volts AC: 600
Standards: California Proposition 65
Amps: 6
Volts DC Control: 24
Poles: 3
Volts AC: 600
Phase: 3
Mounting: Panel
Type: Contactor, Motor Rated
Standards: California Proposition 65