Digital Clamp-On Multimeter

Item #: 301964

Cat #: ACDC-400

UPC: 095969365918

to view pricing and more.
Documents & Guides
Digital Clamp-On MultimeterThe Amprobe AC/DC-400 Clamp Meter is Full Featured with Wide Measurement Capabilities. It Measures Both AC and DC Current to 400 Amps, AC and DC Voltage to 600V, Plus Resistance and Continuity. The ACDC-400 also Offers Software Features of Min/Max and Relative Measurements with a Large Digital and Analog Display and Back Light.

Overview

Digital Clamp-On MultimeterThe Amprobe AC/DC-400 Clamp Meter is Full Featured with Wide Measurement Capabilities. It Measures Both AC and DC Current to 400 Amps, AC and DC Voltage to 600V, Plus Resistance and Continuity. The ACDC-400 also Offers Software Features of Min/Max and Relative Measurements with a Large Digital and Analog Display and Back Light.
Also known as: 095969365918, ACDC-400

Specifications

Type: Clamp Meter, Multimeter
Amps: 400
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts DC: 600
Standards: California Proposition 65
Amps: 400
Volts AC: 600