GOOSE STYLE1 13W NEUT WITH A

Item #: 302007

Cat #: GNLED13B

UPC: 019813028798

Sign In or Register to view pricing and more.
Documents & Guides
GOOSENECK STYLE1 13W NEUTRAL LED WITH ANGLED CONE SHADE BLACK

Overview

GOOSENECK STYLE1 13W NEUTRAL LED WITH ANGLED CONE SHADE BLACK
Also known as: 019813028798, GNLED13B

Specifications

Type: Wallpack
Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 13
Color: Black
Volts AC Range: 120 - 277