NEMA Motor Starter and contactor, Type S, on/off selector switch kit, NEMA 1

Item #: 30240
Cat #: 9999SC22
UPC: 785901783022
Sign In or Register to view pricing and more.
NEMA Motor Starter and contactor, Type S, on/off selector switch kit, NEMA 1

Overview

NEMA Motor Starter and contactor, Type S, on/off selector switch kit, NEMA 1
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. This On Off selector switch kit is for NEMA size 00 through 3 Type S contactors and starters or 8903SM or 8903SP lighting contactors in NEMA 1 enclosure. The selector switch is mounted into the knockout in the enclosure cover. This selector switch kit is UL listed and CSA certified.
Also known as: 785901783022, 9999SC22

Specifications

Type: Enclosure, Control Unit, On-Off
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Size: 2
Standards: California Proposition 65
Type: Enclosure, Control Unit, On-Off
Mounting: Enclosure
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Size: 2

Customer Reviews

No reviews for this product
(0)