Polaris™ Insulated Multi-Tap Connector

Item #: 302412

Cat #: IPLD600-4

UPC: 662381789518

to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 600 MCM - 6 AWG

Overview

Polaris™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 600 MCM - 6 AWG
Also known as: 662381789518, IPLD600-4

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Conductors: 4
Allowable Gauge Range: 6 - 600
Wire/Cable Openings: 4
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 6 - 600
Color: Black
Conductors: 4
Wire/Cable Openings: 4