Starter, Overload, Heater Element, 1.58A, Full Load

Item #: 30246
Cat #: P16
UPC: 781180167454
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Overload, Heater Element, 1.58 Amp, Full Load

Overview

Starter, Overload, Heater Element, 1.58 Amp, Full Load
Also known as: 781180167454, P16

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Amps: 1.580
Type: Heater Element, P
Class: 20
Amps: 1.580
Mounting: Device
Poles: 1

Customer Reviews

No reviews for this product
(0)