Cu Patch Cord,Cat 6,GR UTP Cable,7ft,EA

Item #: 302494

Cat #: UTPSP7GRY

UPC: 074983171309

to view pricing and more.
Documents & Guides
No Documents Available
Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Green, 7 ft.

Overview

Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Green, 7 ft.
Also known as: 074983171309, UTPSP7GRY

Specifications

Gauge: 24 AWG
Color: Green
Length: 7 ft
Material: Copper
Gauge: 24 AWG
Length: 7 ft
Color: Green
Material: Copper