Starter, Miniature Eco, 0.25 - 0.40A, 24VDC, Electronic Coil

Item #: 302513

Cat #: 190E-KMNZJ1-CA40A

UPC: 885630230658

to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 0.25 - 0.40 Amp, 24 Volt DC Electronic Coil

Overview

Starter, Miniature Eco, Direct On-Line, 0.25 - 0.40 Amp, 24 Volt DC Electronic Coil
Also known as: 885630230658, 190E-KMNZJ1-CA40A

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 0.250 - 0.400
Volts DC Control: 24
Type: Starter, Motor Controller
Amps Range: 0.250 - 0.400
Poles: 3
Mounting: DIN Rail