Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Bancroft; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Color: Black; Width: 6-3/4in; Height: 9-1/2 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/8 In Width X 5-1/8 Inheight; Lamp Included: No; Diffuser Size: 4-1/8 In Width X 4-7/16 In Height
Overview
Sea Gull Lighting; Wall Lantern; Bancroft; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Color: Black; Width: 6-3/4in; Height: 9-1/2 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/8 In Width X 5-1/8 Inheight; Lamp Included: No; Diffuser Size: 4-1/8 In Width X 4-7/16 In Height
Also known as: 785652881329, 8813-12
Specifications
Customer Reviews
No reviews for this product
(0)