1
more

Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 4"
Item #: 302551
Cat #: RSC101004
UPC: 786725400454
to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 10 x 10 x 4 Inch, Steel/Gray Polyester Powder Coat
Overview
Enclosure, Screw Cover, NEMA 3R, Knockouts, 10 x 10 x 4 Inch, Steel/Gray Polyester Powder Coat
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725400454, RSC101004
Features & Benefits
- Bodies and doors fabricated from 16 gauge carbon steel
- Drop shield top and smooth seamless sides and front
- Knockouts are standard on bottom
- A slip-on reversible cover is securely fastened with screws located along bottom edge
- No gasketing is required
- Hasp for padlocking or meter seal is provided
Specifications
| Depth: | 4 in |
| Color: | Gray |
| Width: | 10 in |
| Material: | Carbon Steel |
| Height: | 10 in |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Finish: | Powder Coated, Painted |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 4 in |
| Width: | 10 in |
| Height: | 10 in |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Material: | Carbon Steel |
| Mounting: | Wall |
| Finish: | Powder Coated, Painted |