Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V

Item #: 302605

Cat #: 9001SKP38LLL31

UPC: 785901434092

to view pricing and more.
Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V

Overview

Pilot light, Harmony 9001SK, plastic, polycarbonate, fresnel, blue, 30mm, LED blue, 120V

This Harmony 9001SK, blue pilot light with integral LED and plastic fresnel is supplied with 110V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901434092, 9001SKP38LLL31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65