Mini Circuit Breaker 1 Pole Z 3 Amp 240 Bcpd

Item #: 302608

Cat #: S201U-Z2

UPC: 662019179193

to view pricing and more.
Mini Circuit Breaker 1 Pole Z 3 Amp 240 BcpdMini Circuit Breaker 1 Pole Z 3 Amp 240 Bcpd

Overview

Mini Circuit Breaker 1 Pole Z 3 Amp 240 BcpdMini Circuit Breaker 1 Pole Z 3 Amp 240 Bcpd
Also known as: 662019179193, S201U-Z2

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 3
Volts AC: 240
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 3
Type: Trip Curve Z
Poles: 1
Volts AC: 240
Interrupt Rating AC: 10 kA