Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch

Item #: 302682

Cat #: N412242410C

UPC: 786725863679

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 10 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 10 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 786725863679, N412242410C

Features & Benefits

  • 24X24X10 Carbon Steel - Gray

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Material: Steel
IP/NEMA Rating: NEMA 4X
Standards: California Proposition 65